- Long handle reaches into jars, bottles and other confined areas
- Can also be used for dispensing small quantities
- Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
- High impact polystyrene (HIPS) spoons heat sealed in individual polyethylene bags
- Gamma irradiated sterile (SAL 10-6)
- Ready for one time use and disposal
- Lot stamped for accurate tracing; shipped with a Certificate of Processing for Sterilization Note : Sterilized products are not returnable.These sampling spoons are designed for retrieving samples from a larger source. Capacity/volumes are estimated and are not meant for taking exact sample weights/volumes. Stated volumes represent typical heaping samples.
SP Bel-Art Sterileware Teaspoon Style Sampling Spoon, White, 10ml (0.3oz), 100Pk
Write a Review
|
Questions & Answers (0)
Product Description
For quick and efficient surface sampling of powders and granules, these sterile spoons are used by pharmaceutical, food, cosmetic and chemical companies.
PRICE
$109.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | F36941-0010 |
| Capacity | 0.3OZ oz |
| Material | High-Impact Polystyrene |
| Package Quantity | 100 |
| Description | Teaspoon Style Sampling Spoon |
| Brand | Bel-Art |