Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB3076138

MPN #: H37937-0000

SP Bel-Art Teflon FEP Steel Forceps, 3⅞" 2PK

Product Description
The Brown Teflon®FEP coating on these stainless steel forceps will not scratch or mar delicate surfaces, while its anti-stick qualities prevent material build-up.

  • Coating complies with FDA regulations for direct contact with food
  • All forceps are 9.8cm (3⅞") long with medium points and serrated tips
  • Select the coated length ideal for your useTEFLON®is a registered trademark of The Chemours Company FC LLC and used under license by Bel-Art Products, Inc.
PRICE
$79.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberH37937-0000
MaterialStainless Steel/Teflon
Package Quantity2
DescriptionSteel Forceps
BrandBel-Art