Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB3076200

MPN #: H37829-0000

SP Bel-Art Three Zone Powder Sampler, 22" Length x 3/4" Dia, Aluminum

Product Description
For proper sampling of powders, pellets and other friable materials which may become non-homogeneous in bags, this three zone sampler is invaluable. The steel point is inserted through the bag wall. When the sampler is in deep enough to cover the three cells, a half turn of the handle allows samples to enter. The handle is then returned to the original position, the unit removed, and the three samples transferred into containers for analysis.

  • Made of 1.9cm (¾") diameter anodized aluminum with a sharp stainless steel point
  • Port opening: 7.6cmL x 1cmW (3 x ⅜"); port volume; 9cc
  • Distance from point to first port: 4.3cm (1¾"); distance between ports: 7.6cm (3")
PRICE
$325.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberH37829-0000
MaterialAluminum
Package Quantity1
DescriptionThree Zone Powder Sampler
BrandBel-Art