Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2175382

MPN #: 128876

SafePace® SP100 Radar Sign, 4 Cell Battery Power, with Dolly, White Sign, 128876

Product Description
The SafePace 100 is the radar sign that fits your budget. This compact radar sign offer exceptional visibility and power efficiency in a lightweight, portable solution. Includes banding brackets, (4) Lithium-Ion batteries and dolly.
Functions, Programming and Diagnostics
  • Bluetooth 4.0 communication (standard)
  • SafePace® Pro Management Software application
  • Miles per hour or Kilometer per hour selectable
  • Add 24/7 365-day unlimited programming and scheduling
  • Display On/Stealth Modes (in stealth mode, speed is not displayed but data is collected)
  • Display Minimum Speed / Display Maximum Speed
  • Digit Flashing Speed Threshold (digits flash above selected speed)
  • Speed Violator Strobe (pulsing strobe flashes with digits or alone above display maximum speed)
Enclosure
  • 12 gauge aluminum
  • Flat black powder coated front, light gray powder coated body
  • Weatherproof, NEA 4X-12, IP65 level compliant, non-sealed and ventilated
  • 25" aluminum protective cover
  • White HIP reflective sheeting on sign face, black text, MUTCD conforming
  • Operating temperatures: -40°F/-40°C to 185°F/85°C
  • Conformal coating on all circuit boards
  • Standard banding brackets or optional universal mounting bracket system (bracket, locking plate, key and pole-mount plate) for mounting
Display
  • Digit Size: 11"H x 5.6"W
  • 196 Amber 5 mm LEDs, 15°, luminous intensity (4180-8200/LED)
  • Speed Violator Strobe: 12 White 5 mm LEDs, 15°, luminous intensity (5680-8200/LED)
  • Display Brightness, 11,000 nits (cdm) maximum, 550 nits (cdm) at night
  • Ambient light sensor and automatic brightness adjustment
Power
  • Power input: AC100-240 VAC, 12 VDC
  • Built in ambient light sensing and automatic brightness adjustment
Radar
  • Doppler Internal Radar (FCC Approved)
  • 5 mW maximum Radar RF out, 24.125 GHz or 24.200 GHz Radar f-center
  • Up to 800 ft pickup distance
Universal mounting brackets are sold separately.
PRICE
$5,655.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width29-1/2 in
Depth35-1/2 in
Height23 in
Weight227 lbs
Display Size11 in

Product Details

Sign ShapeRectangle
Sign Legend11" Rader Your Speed
ColorBlack
Power Source4 Cell, Lithium-Ion Phosphate Battery
Mounting LocationMounting Holes
MaterialAluminum
Manufacturers Part Number128876
LED Color FamilyAmber

Compliance & Certifications

CertificationsMUTCD