Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tapco

Model # :WBB3183043

MPN #: 1485-00075

Tapco® Universal Mounting Bracket For Safe Pace Signs, 13-1/2"W x 1-3/4"D x 14-3/8"H, White

Product Description
Our optional Universal Mounting Bracket for Safe Pace® and Evolution Radar Signs allows a radar sign to be easily mounted to virtually any type of pole or surface in a quick, easy and secure manner. The radar sign mounts to the bracket and is just as easily removed from the bracket with the turn of a key. The quick mount and dismount feature of this bracket readily allows the sign to be moved from one location to another with relative ease and convenience.

Features:
  • Mount to circular, square or Telespar poles. Can use banding or Nut, Bolt, and Washers depending on signpost type and size.
  • Promotes sign portability, easily move sign between multiple locations
  • Sign locks into mounting bracket with a turn of a key
  • Theft resistant design
  • Use with models: SP100, SP450, SP475, SP550, SP650, EV11, EV12


PRICE
$425.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13-1/2 in
Depth1-3/4 in
Height14-3/8 in
Weight8 lbs

Product Details

Mounting LocationPole
IncludesSign Plate, Post Plate, Key
MaterialAluminum
Package Quantity1
DescriptionUniversal Mounting Bracket For Safe Pace & Evolution Radar Signs
ColorWhite
Manufacturers Part Number1485-00075
BrandTapco