Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB3211960

MPN #: 7100142716

Scotch™ SP802-NA 1" Round Felt Pads, Beige - Pkg Qty 24

Product Description
Scotch® Round Felt Pads are designed to help prevent scratches and abrasions from appearing on delicate surfaces. They feature an adhesive backing and can be stuck underneath desktop items such as vases and lamps; or under the legs of tables, cabinets, and other furniture to maintain and protect surfaces.

Scotch® Round Felt Pads help prevent scratches on hardwood floors and other delicate surfaces. Equipped with powerful adhesive and durable felt, these floor protectors stick effortlessly to the bottom of furniture and provide long-lasting protection from nicks and gouges. They can also be used on lamps and other objects that rest on top of finished surfaces.

Applications:
  • Ideal for use on furniture, lamps, and decor that rest on finished surfaces
  • Use to help avoid nicks, dents, and scratches
Features:
  • Easy-to-apply, self-stick design
  • Felt helps to move furniture easily
  • Reliable protection from nicks, dents and scratches
  • Great for protecting hardwood floors
  • Color: Beige
  • Size: 1 in
  • Package Contents: 32/Pack


PRICE
$87.60  Sold in packages of 24 / $3.65 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleRound
Package Quantity24
DescriptionFelt Pads
ColorWhite
SeriesSP802-NA
Manufacturers Part Number7100142716
AdhesiveAcrylic
BrandScotch