en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB985566

MPN #: SP-900SD

Be Pressure SP-900SD Submersible Pump, 1 HP Side Discharge

|
Questions & Answers (0)
PRICE
$185.95
Available on or around 09/30/2022
Be Pressure SP-900SD Submersible Pump, 1 HP Side Discharge

Features:
  • 1.5 side discharge w/ float
  • 1 hp, 115V, 1100W
  • Tethered float switch
  • 4360 gal /hr capacity
  • 31 ft max delivery height
  • 23 ft max submersible depth
  • 0.2 maximum solid handling
  • Copper windings
  • Mechanical seal
  • 25 ft cord
  • Stainless steel/plastic body


1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.