Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

Model #: WBB384112

MPN #: FD7003LF1Z

Elkay Space-Ette Floor Water Cooler, 3 GPH, Light Gray, Prepped For Glass Filler, FD7003LF1Z

(4)
|
Questions & Answers (0)
PRICE
$1,084.00
was $1696.00
Save $612.00 (36.08%)
Ships in One Business Day
Elkay Space-ette Cooler features a chilling capacity of 3 GPH (gallons per hour) of 50°F non-filtered drinking water, based on 80°F inlet water and 90° F ambient, per ASHRAE 18 testing. Furnished with Flexi-Guard® Safety bubbler. mechanical top bubbler button activation. Mechanically-Activated bubbler continues to supply water in event of service disruptions. Floor Mount/Freestanding for Indoor applications, serving 1 station(s). Unit is prepped for a glass filler Sold Separately.UL 399 and CAN/CSA C22.2 No. 120 certified. Lead-free design which is certified to NSF/ANSI 61 & 372 (lead free) and meets Federal and State low-lead requirements. 5 Year Limited Warranty on the refrigeration system of the unit.

Cooling System
  • Compressor: Hermetically-sealed, reciprocating type, single phase. Sealed-in lifetime lubrication.
  • Condenser: Fan cooled, copper tube with aluminum fins. Fan motor is permanently lubricated.
  • Cooling Unit: Combination tube-tank type. Continuous copper tubing with is fully insulated with EPS foam that meets UL requirements for self-extinguishing material.
  • Refrigerant Control: Refrigerant R-134a is controlled by accurately calibrated capillary tube.
  • Temperature Control: Easily accessible enclosed adjustable thermostat is factory preset. Requires no adjustment other than for altitude requirements.
1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.