Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Elkay Space-Ette Floor Water Cooler, Stainless Steel, Floor, 115V, 60Hz, 3.5 Amps, FD7003S1Z

Model #: WBB190472

MPN #: FD7003S1Z

Elkay Space-Ette Floor Water Cooler, 3 GPH, Stainless Steel, FD7003S1Z

(1)
|
Questions & Answers (0)
PRICE
$967.00
was $1877.00
Save $910.00 (48%)
Ships in One Business Day
Elkay Space-Ette Floor Water Cooler, 3 GPH, Stainless Steel, FD7003S1Z

Elkay Space-ette Cooler features a chilling capacity of 3 GPH (gallons per hour) of 50°F non-filtered drinking water, based on 80°F inlet water and 90° F ambient, per ASHRAE 18 testing. Furnished with Flexi-Guard® Safety bubbler. mechanical top bubbler button activation. Mechanically-Activated bubbler continues to supply water in event of service disruptions. Floor Mount/Freestanding for Indoor applications, serving 1 station(s). UL 399 and CAN/CSA C22.2 No. 120 certified. Lead-free design which is certified to NSF/ANSI 61 & 372 (lead free) and meets Federal and State low-lead requirements. 5 Year Limited Warranty on the refrigeration system of the unit.

Cooling System
  • Compressor: Hermetically-sealed, reciprocating type, single phase. Sealed-in lifetime lubrication.
  • Condenser: Fan cooled, copper tube with aluminum fins. Fan motor is permanently lubricated.
  • Cooling Unit: Combination tube-tank type. Continuous copper tubing with is fully insulated with EPS foam that meets UL requirements for self-extinguishing material.
  • Refrigerant Control: Refrigerant R-134a is controlled by accurately calibrated capillary tube.
  • Temperature Control: Easily accessible enclosed adjustable thermostat is factory preset. Requires no adjustment other than for altitude requirements.
1
1
Easy online or call-in returns.