Model # :WB1030CP6
Nexel® Space-Trac Guide Bar, 6' Length
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 1030CP6 |
| Material | Stainless Steel |
| Description | Guide Bar |
| Brand | Nexel |
Related Products
Nexel® AH21EP Nexelate® Utility Cart Handle 21" (Priced Each, In A Package Of 2) Utility Cart Handles are offset tubular handles constructed of 1" steel tubing, grooved on 1" increments for easy shelf adjustment. 33"H. Priced each, sold in packages of 2. Nexelate® features an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use.
Quantum®'s Overhead Track wire shelving system provides maximum storage using a minimum of space. All kits include all necessary sections of track for assembling lengths that range from 8' to 24' (note: shelves and posts sold separately). Assembly is quick and easy and the whole system requires only single-aisle access. Casters are 5" x 1-1/4" rigid thermoplastic resin. Overhead Track design provides a clear walkway and clear aisles underneath eliminating any tripping hazard. Overhead Track extrusion manufactured of heavy-duty aluminum ensuring years of heavy-duty and reliable service. ...
Metro® Epoxy Coated Steel Wire Shelf Horizontal 3 Box Glove Holder 4-3/4"L x 10.5"W x 19-3/4"H Make sure your gloves are always within reach with the Metro Horizontal Glove Box Holder. Easily connects to any Super Erecta wire shelf or SmartWall grid. Holds three glove boxes up to 3.5" x 6" x 10.125" in size. Metroseal Gray finish with built-in Microban Antimicrobial Product Protection inhibits the growth of bacteria, mold, mildew, and fungus that cause odors and product degradation. Gloves not included.
Metro® Epoxy Coated Steel Sanitizer Holder for Shelving Units 1 Gallon 7.5"L x 6-3/4"W x 11.5"H Gray Conveniently store sanitizer on your Metro SmartWall and Super Erecta Wire Shelving with the Metro Sanitizer Holder. 1 Gallon Sanitizer Holder holds up to 6.25" diameter bottles. 2 Liter Sanitizer Holder holds up to 4.75" diameter bottles. All holders come with optional retaining loop. Sanitizer not included.
Ideal for both tray drying and storage. The modules fit over any 24" deep shelf (no tools required). 16"L and holds 9 trays. Combine modules to accomodate any length shelf. Uprights are spaced 1-3/4" apart. Poly-Z-Brite® features a clear powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEX Guard ®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use. Limited fifteen year warranty against rust and corrosion.