Constructed of lightweight, durable ABS and rubber.Rubber grip provides dependable retention of product without marking the surface.Integral fold-up hanging hooks for smaller items.Grips accommodate items from 5/8" - 1-1/4" in diameter (16mm - 32mm) and 0.4 - 8-1/4 lbs (0.2 - 3.8 kg).Hanging hooks can hold up to 1-1/2 lbs (0.7 kg) each.Depth (front to back) is 3.5".Depth (front to back with hooks extended) is 5.0".
Carlisle Sparta® Chef Series Stainless Steel French Whips, 48" Long - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$471.90 Sold in packages of 2 / $235.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Head Width | 15 in |
| Head Length | 5 in |
Product Details
| Material | Stainless Steel |
| Package Quantity | 2 |
| Description | French Whip |
| Manufacturers Part Number | 40682 |
| Brand | Carlisle |
| Trademark | Sparta® |