Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Sparta

Model # :WBB637981

MPN #: 4035500

Carlisle 4035500 - Sparta® Paddle Scraper W/ Stainless Steel Handle 72" - Pkg Qty 6

Product Description
Features:
  • Ideal for large kettle mixing and stirring
  • 4-1/2" x 7-1/2" Nylon (300°F) blade sharpens and contours to your specific application with usage
  • Smooth finished, water-proof construction for easy clean-up
  • Heavy-duty Stainless Steel with plastic grips (end and center) to provide comfort and heat resistance when used in high temperatures or high viscosity applications
  • Recommended for use with thick, heavy foods
  • Long handle versions are ideal for vats and large pots
  • BPA free
PRICE
$1,319.70  Sold in packages of 6 / $219.95 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Head Width4-1/2 in
Head Length7-1/2 in

Product Details

MaterialNylon
Package Quantity6
DescriptionSparta® Paddle Scraper W/Stainless Steel Handle 72 Inches

Manufacturers Part Number4035500
BrandSparta
TrademarkSparta®