Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Carlisle

Model # :WBB637439

MPN #: 40347

Carlisle 40347 - Sparta® Paddle Scraper 36", Stainless Steel - Pkg Qty 6

Product Description
Sparta® Paddle Scraper 36" - Stainless Steel

Features:
  • Perfect for general mixing and stirring
  • Long handle versions are ideal for vats and large pots
  • Standard nylon (300°F) or soft flexible polyethylene (150°F) blades will sharpen and contour to your specific application with usage
  • Stainless scrapers are NSF Listed and feature chisel point blades and tapered sides for superior scraping action
  • Heavy-duty, threaded, stainless steel handles have plastic grips (end and center) to provide comfort and heat resistance when used in high temperature or high viscosity applications
  • Available as a nylon handle/paddle combination for lower temperature and lower viscosity uses
  • Smooth finished, water-proof construction for easy clean-up
  • All stainless scrapers feature fully sealed handle construction to eliminate bacteria harboring food traps
PRICE
$659.70  Sold in packages of 6 / $109.95 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Head Width4-3/4 in
Blade Length7-1/2 in

Product Details

Material18-8 Stainless
Package Quantity6
DescriptionPaddle Scraper
ColorSilver
Manufacturers Part Number40347
BrandCarlisle
TrademarkSparta®