Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Carol Brand

Model # :WBB622530

MPN #: C1356.21.01

Carol C1356.21.01 Speaker Wire, Black - 2 Conductor, 24 AWG, Black, 1000'/roll

Product Description
Speaker Wire, Black - 2 Conductor, 24 AWG, Black

Features:

  • UL MISC
  • ROHS compliant
  • Stereo equipment
  • Digital audio
  • Home Theatre
  • Not for in-wall use
PRICE
$92.95

Min. purchase quantity is 5
5
5
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Min Order Quantity1 carton of 2- 1000' Rolls
Country of OriginMade in the USA
Package Type2- 1000' rolls per box (MOQ)
DescriptionSpeaker Wire
Number of Conductors2
ColorBlack
Manufacturers Part NumberC1356.21.01
BrandCarol Brand