Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Carol Brand

Model # :WBB622636

MPN #: C1362.18.90

Carol C1362.18.90 Speaker Wire, Clear - 2 Conductor, 22 AWG, Clear - Pkg Qty 2

Product Description
Speaker Wire, Clear - 2 Conductor, 22 AWG, Clear

Features:

  • UL MISC
  • ROHS compliant
  • Stereo equipment
  • Digital audio
  • Home Theatre
  • Not for in-wall use
PRICE
$259.90  Sold in packages of 2 / $129.95 ea

Min. purchase quantity is 7
7
7
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberC1362.18.90
Country of OriginMade in the USA
DescriptionSpeaker Wire
Number of Conductors2
ColorClear
BrandCarol Brand