Pacon® Spectra Art Tissue, 10 lbs., 20 x 30, 20 Assorted Colors, 20 Sheets/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Spritz or brush with water to blend assorted vibrant colors. Tissue won't tear when folded, cut or crinkled.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$6.70
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Height | 30 in |
| Paper Weight | 10 lbs |
| Paper Size | 20 x 30 |
Product Details
| Style | Tissue Paper |
| Package Quantity | 20 Sheets/Pack |
| Description | Spectra Art Tissue |
| Color | Assorted |
| Manufacturers Part Number | 58506 |
| Paper Color Family | Assorted |
| Paper Type | Arts & Crafts Paper |
| Brand | Pacon |