Pacon® White Newsprint, 30 lbs., 18 x 24, White, 500 Sheets/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Smooth-finish unlined white newsprint is perfect for drawing and coloring.
PRICE
$40.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 24 in |
| Paper Weight | 30 lbs |
| Paper Size | 18 x 24 |
Product Details
| Style | Newsprint |
| Package Quantity | 500 Sheets/Pack |
| Description | White Newsprint |
| Color | White |
| Manufacturers Part Number | 3411 |
| Paper Color Family | White |
| Paper Type | Arts & Crafts Paper |
| Brand | Pacon |