Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Busch Systems

Model # :WBB2329664

MPN #: 101169

Busch Systems Spectrum Double Ellipse - Mixed Recyclables/Waste, 44 Gallon - White/Black - 101169

Product Description
Busch Systems Spectrum Cube - Mixed Recyclables, 24 Gallon - White - 101133

Give your sustainability program a splash of color with out latest line of metal indoor recycling & waste containers. From blue, red, green and purple hues to sleek black and white shades, we've been to the end of the rainbow.

Features
  • Modular system allows your centralized station to grow with your program.
  • Matte finish reduces the visibility of finger prints.
  • Small footprint makes it ideal for a wide range of locations.

For Indoor Use Only.

PRICE
$1,899.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-3/4 in
Depth31-1/2 in
Height30-3/8 in

Product Details

Assembly RequiredUnassembled
TypeMixed Recyclables
ColorWhite/Black
StyleRecycling
Capacity44 gal
MaterialPowder Coated Steel - LDPE
Package Quantity2
Manufacturers Part Number101169
Percent Post Consumer Recycled Content100 Percent
BrandBusch Systems