Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Busch Systems

Model # :WBB3175901

MPN #: 101189

Busch Systems Spectrum Cube Slim Double Recycling Station For Waste, 20 Gallon Capacity, White/Black

Product Description
Give your sustainability program a splash of color with our latest line of metal indoor recycling & waste containers.

Features:
  • Modular system allows your centralized station to grow with your program
  • Powder coated steel body available in bright colors to help with stream recognition or to match your modern décor
  • Matte finish reduces the visibility of finger prints
  • Small footprint makes it ideal for a wide range of locations
  • Lead in embossed lids available in several restrictive openings
  • LDPE liners offer handles, are easy to clean and prevent leaks
  • Rubberized, non skid feet help secure the containers
  • Lid Type: Full


PRICE
$1,655.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Depth15-3/4 in
Height30-3/8 in
Weight44.3 lbs

Product Details

Assembly RequiredNo
TypeMulti Stream Recycling Station
Liner MaterialLDPE
Number of Openings2
ColorWhite/Black
SeriesSpectrum
LidYes
Capacity20 gal
Lid TypeMulti Stream Lid
MaterialSteel
Package Quantity1
Manufacturers Part Number101189
Indoor/OutdoorIndoor
Accepted MaterialsMixed Recyclables, Trash
Container MarkingsRecycle Logo, Waste
ShapeRectangle
BrandBusch Systems