Polyester Bristles – Maintains shape for prolonged bristle vitality life and superior scrubbing.Foam-Injected Block – Provides additional durability for long-term use.Radiator Style – Effectively cleans between equipment and countertops, refrigerator coils, conveyor belts, and other hard-to-reach places.Nonabsorbent - Bristles are resistant to oils or moisture.Color-Coded Program – Aligns with (HACCP) practices and promotes an integrated color-coded sanitary maintenance system.Durable 24" plastic handle will not crack or splinter.
Carlisle Spectrum Wand Brush W/ Polyester Bristles 24"L, Green - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$106.50 Sold in packages of 6 / $17.75 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 1-1/4 in |
| Weight | 4-3/4 lbs |
| Bristle Length | 2-1/4 in |
| Cleaning Width | 1-1/4 in |
Product Details
| Handle Material | Plastic |
| Type | Wand |
| Color | Green |
| Material | Polypropylene, Polyester |
| Description | Wand Brush with Polyester Bristles |
| Package Quantity | 6 |
| Manufacturers Part Number | 41198EC09 |
| Brand | Carlisle |
| Bristle Material | Plastic |