Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Carlisle

Model # :WBB641861

MPN #: 4017600

Carlisle Spectrum Medium Duty Pipe Brush 12"L/1/2"D - 4017600 - Pkg Qty 12

Product Description
Spectrum® Medium Duty Pipe Brush 12" Long/1/2" D

Features:
  • White, medium Polyester bristles with 5" brush part, 1/2" diameter
  • For cleaning small tubing, lines, and openings
  • Base resins used to produce bristles are made of FDA approved materials
  • BPA free
PRICE
$76.80  Sold in packages of 12 / $6.40 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width1/2 in

Product Details

StyleMedium Duty
MaterialPlastic
Package Quantity12
DescriptionMedium Duty Pipe Brush
ColorWhite
Manufacturers Part Number4017600
BrandCarlisle
Bristle MaterialPlastic