Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OccuNomix

Model # :WBB605745

MPN #: SP-BRP-Y5X

OccuNomix Speed Collection Premium Breathable Rain Pants, Class E, Hi-Vis Yellow, 5XL, SP-BRP-Y5X

Product Description
Speed Collection® Premium Breathable Rain Pants, Hi-Vis Yellow, 5XL

Features:
  • Class E (Class 3 when paired with ANSI shirt, vest or jacket)
  • 2" 3M™ Scotchlite™ Reflective Material: Four 360 horizontal leg stripes
  • 100% ANSI 107-2010 Polyester 300 Denier maximum breathable waterproof PU and PTFE bicomponent transfer laminate membrane with sealed seams
  • Full length 2-way waterproof zippers with internal storm flaps offer full access from waist to ankle.
  • Black suspenders with high visibility trim
  • Comfortable and stylish fit
  • CORDURA® nylon fabric back patch provides stability on wet equipment
  • Zipper front with elastic back.
  • Gusseted design and articulation at knee provide increased comfort and mobility
  • Pockets: 2 front, 1 back with waterproof zippers
  • Viral Penetration ASTM Method F 1671 Compliant
PRICE
$99.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5XL

Product Details

Manufacturers Part NumberSP-BRP-Y5X
Material300D Polyester, PU, PTFE Membrane
DescriptionPremium Breathable Rain Pants
ColorYellow
BrandOccuNomix