Speed Rack, Holds (10) Quart/Liter Bottles, Single Tier
Write a Review
|
Questions & Answers (0)
Product Description
Gourmet®Speed Rack, holds (10) quart/liter bottles, single tier, 6"H x 41-1/2"W x 4-3/16"D, 22 gauge 304 stainless steel
PRICE
$149.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Width | 5-1/4 in |
| Height | 6-3/4 in |
Product Details
| Type | Single |
| Capacity | 10 |
| Material | 22 Gauge Stainless Steel |
| Manufacturers Part Number | B5542 |
| Brand | San Jamar |