- Single Speed Racks can be fitted with unique hanger straps for portable use.
- Double Speed Racks offer strength and functionality for high volume use.
- Handles quarts and liters.
Stainless Steel Rack Bottle Holders, 6"h x 21-1/4"w x 4 1/8"d
Write a Review
|
Questions & Answers (0)
Product Description
Stainless Speed Racks professionally display bottles behind the bar. Steel Speed Racks allow you to organize your bottles permitting drinks to be served quickly and are available in single and double size units.
PRICE
$109.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22-1/4 in |
| Width | 5-1/4 in |
| Height | 6-3/4 in |
Product Details
| Type | Single |
| Capacity | 5 |
| Material | Stainless Steel |
| Manufacturers Part Number | B5522 |
| Brand | San Jamar |