Portable Bars
Brand
Length
Material
Width
Height
Color
Price
Related Products
Bottle, Large Wide Mouth with Handle, Round, HDPE Bottle, 100mm PP Screw Cap, 4 Liters (1.0 Gallons)
The Diamond RealSeal Difference Features Medical grade resins to meet demanding requirements Precision molded for consistent wall thickness and smooth surfaces Leakproof, linerless caps for secure closing Value Safety & convenience Wide mouth bottles are perfect for sample collection and facilitate rapid filling and emptying of solids, powders, and viscous liquids. Suitable for autoclaving at 121° (inluding cap) Improved chemical resistance and clarity Resistant to most corrosives and suitable for a wide variety of laboratory uses Approved for use from -40 to 121°
Ideal for off-site events, catering, and banquets, this heavy-duty hot water dispenser is essential for preparing high volumes of hot water for pour-over coffee, tea, oatmeal, noodle bars and more. Constructed of high-caliber stainless steel, the unit is engineered for easy operation with digital controls and LCD display, precise temperature control, and pour over/manual fill for portable convenience. Set the night-mode feature to heat during off-hours and ensure water is always hot when needed. Legs are adjustable, making this water dispenser an easy fit in nearly any space.
SupremeMetal SCI-MIC-24 Ice Chest, Portable, 21"W x 23"D x 29"H Challenger Ice Chest, portable, 21"W x 23"D x 29"H, 16" deep, includes drain w/shut off valve, crossed braced legs & casters.
Stainless Speed Racks professionally display bottles behind the bar. Steel Speed Racks allow you to organize your bottles permitting drinks to be served quickly and are available in single and double size units. Single Speed Racks can be fitted with unique hanger straps for portable use. Double Speed Racks offer strength and functionality for high volume use. Handles quarts and liters.
Size: 23" X 23" X 3/4" Deep Description: This Four Burner Griddle Is Made From Tough 7 Gauge Steel (Aprox. 3/16") And Fits Commercial Ranges. It Has Sturdy Fold-Down Handles And Easy Pour Corners. Works Equally Well On Gas, Electric Or Induction Ranges. Caution: May Scratch Glass Top Ranges. Made In Usa. Lifetime Warranty. Nsf Approved.