BK Resources Stainless Beverage Table, Sink On Right, 5"Riser Electric Outlet 30X96
Write a Review
|
Questions & Answers (0)
Product Description
BK Resources BEVT-3096R, Stainless Beverage Table, Sink On Right, 5"Riser Electric Outlet 30X96
BK Resources Heavy Duty beverage table measures 36" tall 96"W x 30"D. On the right side there is a 14"x10" sink with gooseneck faucet. The top is made from 14 gauge stainless steel and the body is made from 18 gauge stainless steel. The 5" riser prevents objects from sliding off and has an electric outlet for convenience. Table has a built- in urn trough with a drain for drips and spills. There is a hinged door under the sink and 1 standard adjustable shelf. Table has a 3-10 day lead time. Tested and certified by NSF.
BK Resources Heavy Duty beverage table measures 36" tall 96"W x 30"D. On the right side there is a 14"x10" sink with gooseneck faucet. The top is made from 14 gauge stainless steel and the body is made from 18 gauge stainless steel. The 5" riser prevents objects from sliding off and has an electric outlet for convenience. Table has a built- in urn trough with a drain for drips and spills. There is a hinged door under the sink and 1 standard adjustable shelf. Table has a 3-10 day lead time. Tested and certified by NSF.
PRICE
$7,899.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 30 in |
| Height | 33 in |
| Weight | 260 lbs |
| Backsplash Height | 5 in |
Product Details
| Assembly Required | Yes |
| Color | Silver |
| Number of Drawers | 1 |
| Material | Stainless Steel |
| Description | Stainless Steel Beverage Table, Sink On Right |
| Manufacturers Part Number | BEVT-3096R |
| Shelves | 2 |
| Top Material | Top 14 Gauge Stainless Steel / Body 18 Gauge Stainless Steel |
| Brand | BK Resources |