Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UNEX Ready Bay

Model # :WBB3153162

MPN #: RB09642S-A

UNEX® SpeedCell® Ready Bay Pick Rack, Add-On, Small, 96"W x 42"D x 96"H, Blue/White

Product Description
Maximize warehouse space, pick orders faster, and increase accuracy with SpeedCell® - a dynamic, high-density storage solution uniquely designed to save time, space, and money by using existing space within standard pallet racking. SpeedCell® can compress 200' of rack or shelving into 40' of highly organized space. More pick facings and greater SKU density equates to less travel time and less seek time while pulling orders and restocking locations. Columns made of high-strength industrial textiles will not mold or rust and are flame resistant. Columns are suspended from the patented steel track system, manufactured from pre-galvanized steel that integrates into any type of pallet rack beams. Each "Cell" has a unique location label holder making it easy to locate your product whether using basic paper picking methodology or advanced WMS/WCS for non-directed and/or directed put away & picking. Columns easily slide side-to-side to gain access to rear columns. Each location is ergonomically designed to reduce the need for deep bending, stretching or step stools. SpeedCell® Ready Bay Includes: SpeedCell® columns in your choice of size, pre-assembled steel set suspension system, UNEX®-supplied racking, and wire deck
Features:
  • Increases storage density by 40-60%
  • Reduces labor costs up to 40%
  • Transforms space into useable storage
  • More SKUs in Less Space = Greater Efficiency
  • Offered in 6 standard column sizes ranging from XS - XXL
  • Ergonomically designed
  • Operating temperature of -20° to 180°F (-29° to 82°C)
  • Resistant to: flame & mold
  • Columns are hung from the suspension system using high-strength webbing for maximum durability
  • SpeedCell® material is 13 oz. no-fray vinyl with an interwoven mesh inside to give it superior strength
  • Cell base is supported by 2000gsm corrugated plastic
  • Weight Capacity: 240lbs per column / 24lbs per cell location
SpeedCell® Steel Set
  • Configurable to fit nominal rack depths from 24"- 60" and widths from 48"- 144"
  • Suspended within selective rack or wide span rack system
  • Fits within any type of beam: box, structural, or step; pick modules and mezzanines
  • Wire decking cannot be placed over SpeedCell® when structural-style support beams are used
SpeedCell® Ready Bay Racking
  • Rack size: 96" high x 96" wide x 42" deep
  • Drop-in beam clips for fast installation and adjustability
  • Modular design for maximum flexibility to create standalone SpeedCell® units or add units to create multiple bays of high-density storage
  • Racks are manufactured with welded uprights and roll-formed crossbeams


PRICE
$4,999.00

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Depth42 in
Height96 in
Weight Capacity240 Per Column/24 Per Cell lbs
Weight508 lbs
Cell Size12"W x 12"D x 8"H (10 Cells) in
Column Height78 in

Product Details

Assembly RequiredYes
Bin Quantity (Bin Size)210
ColorWhite
Number of Shelves30
MaterialSteel
Package Quantity1
Manufacturers Part NumberRB09642S-A
BrandUNEX Ready Bay

Warranty

Warranty5 yr