Features:
- Holds up to 4 Sunex® Car Dollies (7708)
- 4-Wheel design stores away conveniently in small space
Weights & Dimensions
| Width | 57-1/8 in |
| Depth | 14-3/16 in |
| Height | 11-13/16 in |
| Weight Capacity | 300 lbs |
| Weight | 94.8 lbs |
| Wheel Diameter | 3 in |
Product Details
| Assembly Required | Yes |
| Type | Car Dolly Rack |
| Color | Black |
| Wheel Type | Polyurethane |
| Manufacturers Part Number | 7709 |
| Brand | Sunex |
Warranty
| Warranty | 1 yr |