Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Speedi-Boot

Model # :WBB629019

MPN #: SBS-121212 SRA

Speedi-Boot Square To Round Adaptor Register Vent Boot Adj. Hangers SBS-121212 SRA 12" X 12" X 12"

Product Description
Speedi-Boot Square To Round Adaptor Register Vent Boot W/ Adj. Hangers , 12" X 12" X 12"

Speedi-Boot is the only innovation in the HVAC boot industry in over 40 years. Speedi-Boot allows you to Save Time, Labor, Money, & Energy W/one simple installation. Speedi-Boot reduces installation time from approx. 20 min plus to 2 min or less. Studies show that standard HVAC boots take more than 20 mins on average to install while Speedi-Boot eliminates the need to install wood or prefab steel support framing & the need to buy additional materials, set up saws etc. W/one trip up the ladder for ceiling or wall installations, simply extend the telescoping arms, fasten W/the pre-attached nail & or screw in place, adjust the positioning and you're done. The air tight gasket eliminates air leakage saving you money & energy. Studies have shown that a simple inch space in your HVAC system is equal to a 20 inch hole in the side of your house. SpeediBoot prevents dust & debris contamination in HVAC systems during construction, which improves Indoor Air Quality & Saves Energy. The rigid Galvanized frame has predrilled holes for easy grille/register installations; no more sagging registers. The mud ring prevents boot deformation and gaps between the boot and building envelope creating a professional fit and boot termination. SpeediBoot also helps meet the Energy Star Guidelines & LEED 5.1 & IEQ 3.1 Credit. Speedi-Boot is for Remodeling, New Construction, Do it yourself, Residential / Commercial HVAC projects W/over 150 sizes and styles to choose from for almost any project application.

Features
  • Speedi-Boot is assembled in the USA W/domestic and imported parts
  • Simple telescoping hanger arms save installation time and labor cost, and that can saves you 20 minutes or more per boot installation
  • Speedi-Bootsinnovative foam gasket seals air tight at installation that reduces energy loss and saves money
  • Speedi-Boots dust and debris cover preventsconstruction dust and debriscontaminationfrom entering the HVAC system during the construction process resulting in improved indoor air quality and energy savings
  • The pre-drilled pilot holes in the Galvanized frame allow for easy and quick vent register trim out installation that eliminates sagging register on your wall or ceiling
  • Speedi-Boots innovative versatility allows you to use it W/wood and metal studs and drop ceilings in both residential and commercial applications
"
PRICE
$64.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17 in
Height14 in
Outside Thickness12 in
Max Duct Width12 in
Gauge26 ga
Max Duct Height12 in

Product Details

TypeVent Boot
ColorSilver
HangersAdjustable
MaterialGalvanized Steel
Arm TypeTelescopic
Manufacturers Part NumberSBS-121212 SRA
BrandSpeedi-Boot

Compliance & Certifications

Energy Star CertifiedYes