Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :T9FB629620

MPN #: SBS-8148 EB

Speedi-Boot Torpedo End Register Vent Boot Adj. Hangers SBS-8148 EB 8" X 14" X 8"

Product Description
Speedi-Boot Torpedo End Register Vent Boot W/ Adj. Hangers For HVAC Duct Work, 8 " X 14 " X 8 "

Speedi-Boot is the only innovation in the HVAC boot industry in over 40 years. Speedi-Boot allows you to Save Time, Labor, Money, & Energy W/one simple installation. Speedi-Boot reduces installation time from approx. 20 min plus to 2 min or less. Studies show that standard HVAC boots take more than 20 mins on average to install while Speedi-Boot eliminates the need to install wood or prefab steel support framing & the need to buy additional materials, set up saws etc. W/one trip up the ladder for ceiling or wall installations, simply extend the telescoping arms, fasten W/the pre-attached nail & or screw in place, adjust the positioning and you're done. The air tight gasket eliminates air leakage saving you money & energy. Studies have shown that a simple inch space in your HVAC system is equal to a 20 inch hole in the side of your house. SpeediBoot prevents dust & debris contamination in HVAC systems during construction, which improves Indoor Air Quality & Saves Energy. The rigid Galvanized frame has predrilled holes for easy grille/register installations; no more sagging registers. The mud ring prevents boot deformation and gaps between the boot and building envelope creating a professional fit and boot termination. SpeediBoot also helps meet the Energy Star Guidelines & LEED 5.1 & IEQ 3.1 Credit. Speedi-Boot is for Remodeling, New Construction, Do it yourself, Residential / Commercial HVAC projects W/over 150 sizes and styles to choose from for almost any project application.

Features
  • Speedi-Boot is assembled in the USA W/domestic and imported parts
  • Simple telescoping hanger arms save installation time and labor cost, and that can saves you 20 minutes or more per boot installation
  • Speedi-Bootsinnovative foam gasket seals air tight at installation that reduces energy loss and saves money
  • Speedi-Boots dust and debris cover preventsconstruction dust and debriscontaminationfrom entering the HVAC system during the construction process resulting in improved indoor air quality and energy savings
  • The pre-drilled pilot holes in the Galvanized frame allow for easy and quick vent register trim out installation that eliminates sagging register on your wall or ceiling
  • Speedi-Boots innovative versatility allows you to use it W/wood and metal studs and drop ceilings in both residential and commercial applications
PRICE
$65.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberSBS-8148 EB