x

Take 15% off your entire order!

Offer applied at checkout

Speedi-Products 90° Round Adjustable Elbow SM-28A90 14 28 GA. 14"

Speedi-Products 90° Round Adjustable Elbow SM-28A90 14 28 GA. 14"

Item #: WBB629291

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $33.95

Save $1.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Speedi-Products 90° Round Adjustable Elbow SM-28A90 14, 14 " 28 GA.

Speedi-Products 14" Sheet Metal 28 Gauge adjustable elbows are used in HVAC round pipe and flexible Warm air duct systems. Crimped on one end for easy fit into a pipe or fitting of the same diameter. Can be used for Remodeling, Do it yourself & New Residential projects.

Features
  • 14" Sheet Metal 28 Gauge adjustable elbows
  • Used in HVAC round pipe and flexible Warm air duct systems
  • For turns through 90° and are simple to adjust
  • Seal joints W/approved duct mastic sealants
  • Insulate Ductwork for improved energy efficiency and comfort
  • Consult your local building codes for approved installation practices

  • BRAND Speedi-Products
  • MAXIMUM DUCT HEIGHT INCHES 14
  • OUTSIDE LENGTH INCHES 17-9/16
  • MAXIMUM DUCT WIDTH INCHES 14
  • OUTSIDE HEIGHT INCHES 17-9/16
  • COLOR Silver
  • CONSTRUCTION Sheet Metal
  • ENDS Crimped
  • DESCRIPTION Speedi-Products 90° Round Adjustable Elbow, 14 " 28 GA.
  • GAUGE 28
  • TYPE 90 Degree Elbow
  • MANUFACTURER'S PART NUMBER SM-28A90 14
  • OUTSIDE THICKNESS INCHES 14
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speedi-Products 90° Round Adjustable Elbow SM-28A90 14 28 GA. 14"

Speedi-Products 90° Round Adjustable Elbow SM-28A90 14 28 GA. 14"

Item #: WBB629291

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant