Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Xena Workwear

Model # :WBB3165233

MPN #: SP-105-BL1

Xena Workwear Spice Women's Safety Work Boots, Steel Toe, 7"H, Size 10.5, Jet Black

Product Description
Meet the perfect women's Safety + Combat + Work Boot. Yes, this steel-toe is that versatile. It offers great stability, grip, and strong ankle support with an angled zipper that makes it super easy to put on & take off (perfect for high-insteps). Spice is handcrafted in North America using LWG Gold Certified Full-Grain Leather. For best fit, order 1/2 size larger than your Regular Shoe size.

Features:
  • ASTM F2413-18 Certified & OSHA Compliant
  • Impact & Compression Resistant (I/75 C/75)
  • Slip Resistant SR Rated (ASTM F3445)
  • Dual-Density Oil & Chemical Resistant Outsole (D471)
  • Triple-Braided Laces (Snug Fit & Ankle Stability)
  • 6" Shaft Height (Enhanced Ankle Stability)
  • Lightweight (Engineered on a Woman's Last)
  • YKK Zipper (Easy On - Easy Off)
  • Angled Zipper (For High Instep Access)
  • Arch Support Insole (Impact Absorbing)
  • Breathable Mesh Lining (Air-Flow Tech)
  • Combat Boot Design
  • Brushed Nickel & Rustic Bronze Hardware
  • Small Woman-Owned Business
  • For best fit, order 1/2 size larger than your Regular Shoe size


PRICE
$209.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Size10.5
Boot Height7 in

Product Details

Chemical Resistance SoleYes
Upper MaterialFull Grain Leather
MaterialLeather / Rubber / Polyurethane
Outsole MaterialRubber/Polyurethane
GenderWomen's
Manufacturers Part NumberSP-105-BL1
InsoleAntimicrobial Polyurethane
WaterproofYes
BrandXena Workwear
TypeWork Boots
ColorJet Black
SeriesSpice
Toe TypeSteel Toe
Midsole MaterialPolyurethane
StyleCombat Boots
Outsole DesignOil & Chemical Resistant
InsulatedNo
Closure TypeSide Zipper
Footwear Sole PatternSlip Resistant
Package Quantity1
DescriptionWomen's Safety Work Boots
Slip ResistantYes
Lining MaterialAntimicrobial Breathable Mesh

Compliance & Certifications

CertificationsASTM F2413-18, ASTM F3445, OSHA Compliant