This authentic replacement item is designed for use with Wilton vise. This nut helps to secure spindle handle assembly and allows user to tighten or loosen vise grip. This assembly includes a metal but, bolt and a washer. Please note you would need a wrench installing/removing this item. For Use With: Jet 415 Mechanics Vise 656A Utility Vise 676 Utility Vise
Washer dimensions are: OD is approx. 2" and ID is approx 1-1/4"rnrnRing dimensions are: OD is approx. 2-13/16" and is ID is approx 1-7/16"rnrnDistance between two screw hole centers is approx 2-3/8"rnrnScrews are appox. 5/8" long. For Use With: Jet 500 (After 1998) Machinist Vise 500 (Before 1998 Old) Machinist Vise 500 (Before 1998 New) Machinist Vise 1780A (After 1998) Tradesman Vise 1780 (Before 1998) Tradesman Vise 2080 (Before 1998) Tradesman Vise
Wilton Tradesman Vise 1780A 8" Jaw Width, 7" Jaw Opening, 4-3/4" Throat Depth The Tradesman round channel vise is designed to handle the most demanding clamping applications. Unlike most vises that have a fixed center nut the Tradesman round channel vise nut is anchored at the rear which provides straight line pull and even pressure resulting in greater durability. The round channel design also allows for a completely enclosed spindle and nut assembly keeping debris out and lubrication in for a lifetime of smooth operation. For ultimate versatility, the Tradesman vise is equipped with ...
This is an original Jet replacement part manufactured for use with oscillating spindle sanders. The main spindle is used to drive the sanding spindle and is driven by the motor and transmission. This main spindle is available as an individual replacement part, please see model diagram for associative parts. For Use With: Jet JBOS-5 (708404) JBOS-5 Benchtop Oscillating Spindle Sander