Spiral Ring, 11/16" I.D., White - Pkg Qty 250
Write a Review
|
Questions & Answers (0)
Product Description
Easy to use multi-purpose connector link, Overlapping spiral design is easy to open and yet retains its original shape, Use to hang signs from wire fixtures, Perfect for sample swatches or flip charts, Molded in durable PVC (white & clear), 11/16" ID x 13 Easy to use multi-purpose connector link, Overlapping spiral design is easy to open and yet retains its original shape, Use to hang signs from wire fixtures, Perfect for sample swatches or flip charts, Molded in durable PVC (white & clear), 11/16" ID x 13.
PRICE
$40.00 Sold in packages of 250 / $0.16 ea
3
3
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11/16 in |
| Width | 11/16 in |
| Diameter | 11/16 in |
Product Details
| Material | PVC |
| Package Quantity | 250 |
| Description | Spiral Ring-PVC |
| Color | White |
| Manufacturers Part Number | SPR-10W |
| Brand | Clip Strip Corp. |