Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB1462740

MPN #: 193732-BLK

Global Approved 193732, Triple Sided Sign HLR W/RB, 8.5" x 11", CLR, 1-Pack

Product Description
Azar Display's Three-Sided Sign and Menu Holders comes in five different sizes. The photo carousel comes standard with a revolving base. Top load your graphic or poster into the frame. The clear acrylic frame will protect your graphic, printed sign or photo from the elements. The Lazy Susan photo display makes it possible to showcase multiple messages in one frame and rotate messages as needed. This photo carousel is ideal for advertising promotions in cafes, schools, offices, hospitals, medical centers, hotels, restaurants, airports, and so much more. Use in a bar to display the drink menu or on a restuarant table top to display menu specials or other marketing information. This frame can hold standard 8.5" w x 11" h letter-size documents, or printer-sized paper in each slot.

Features:
  • Sold in Multiples of: 1
  • Material: Acrylic
  • Orientation: Portrait
  • Loading Style: Top Loading
  • Measurement: 8.5"W x 11"H
  • Color: Clear
PRICE
$40.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-1/2 in
Height11 in

Product Details

StyleThree Sided
MaterialAcrylic
Package Quantity1
DescriptionSign Holder with Revolving Base
ColorClear
Manufacturers Part Number193732-BLK
BrandAzar Displays