Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kee Safety

Model # :WB296379

MPN #: A12-8

Kee Safety® Split 45° Single Socket Tee, 1-1/2" Diameter

Product Description
Kee Klamp® Fittings
Split 45 Degree Single Socket Tee

The unique "Hinge and Pin" system of this fitting enables existing structures to be easily extended without the need for dismantling. This fitting is most frequently used for bracing and struts.
PRICE
$85.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
85.95
Buy 11 units - 25 units
81.95Save $4.00 (5%)
Buy 26+ units
79.95Save $6.00 (7%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fitting Inside Diameter1-15/16 in
Nominal Pipe Size1-1/2 in

Product Details

Assembly RequiredNo
TypeSingle Socket Tee
Pipe Outer Diameter1-7/8 in
MaterialGalvanized Iron
Package Quantity1
ColorGray
Manufacturers Part NumberA12-8
Fitting TypeTee
AngleAngle 45°
BrandKee Safety