x

Take 15% off your entire order!

Offer applied at checkout

Split Ring Imp S/S 3/8"

Split Ring Imp S/S 3/8"

Item #: WBB359535

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 9

Price: $10.75

Save $0.54 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

SPLIT RING IMP S/S 3/8"

SPLIT RING EXTENSION HANGER - STAINLESS STEEL, Designed for the suspension of non-insulated stationary pipe lines, horizontally or vertically. Stainless steel is recommended for applications where protection from corrosive environments is needed.

  • PIPE OD 0.675
  • DIMENSION C 1-13/16
  • SET SCREW 10-24
  • DIMENSION D 1-3/16
  • DIMENSION B 11/16
  • MAX REC LOAD LBS. 180
  • DIMENSION A 3/8 - 16
  • PIPE SIZE INCHES 3/8
  • WEIGHT LBS 0.084
  • CONSTRUCTION Stainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Split Ring Imp S/S 3/4"

Item #: B359537

Not Yet Rated

Ships same day.

$13.25

Close

9 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Split Ring Imp S/S 3/8"

Split Ring Imp S/S 3/8"

Item #: WBB359535

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant