Kee Klamp® Fittings
Split Single Socket Tee
Designed to allow additions or extensions to existing structures without the need for dismantling. Pipe must not be joined within the fitting. Fitting has strength and function comparable to Type 10 fittings.
Kee Safety® Split Single Socket Tee, 1-1/2" Diameter
|
Questions & Answers (0)
Product Description
PRICE
$59.95
1
1
Available on or around 11/12/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 1-15/16 in |
| Nominal Pipe Size | 1-1/2 in |
Product Details
| Assembly Required | No |
| Type | Split Single Socket Tee |
| Pipe Outer Diameter | 1-7/8 in |
| Material | Galvanized Iron |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | A10-8 |
| Fitting Type | Tee |
| Angle | 90° |
| Brand | Kee Safety |