Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3071253

MPN #: JT9-9000720

JET® Spnd Asy 1755/C0, JT9-9000720

Product Description

This is a genuine Bostitch replacement part.The Safety Pad is attached to end of the safety to prevent the material that it is being used on from getting marred or dented by the safety arm.It is a advisable to have one or two extra pads on hand as they do have a tendency to crack and deteriorate over time.

For Use With:
  • Jet SB-1850BN Finish Stapler
  • SB-1842BN Finish Stapler
  • SB-125BN Brad Nailer



PRICE
$209.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberJT9-9000720
TypeSpnd Asy
For Use WithNailers, Staplers
BrandJET