Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blickman

Model # :WBB3079417

MPN #: 0828766000

Blickman Sponge Receptacle W/ 8 1/2" Qt Basin W/Rubber Bumper

Product Description
Our stainless steel sponge receptacles are made up of continuous encircling rubber bumpers, which help prevent tipping, wall scuff marks, and noise, and a stainless steel cross brace, which provides excellent protection as well as a secure hold on our heavy gauge 8.5 qt solution basin.

Features:
  • Low to the floor to pass under surgical tables and make it easy to drop waste into without reaching around the table.
  • Rubber bumpers for tip resistance, wall protection, and noise reduction.
  • Frame with rubber tips to hold the basin in place.
  • Removable 8.5 qt. stainless steel solution basin.
  • 3" Roller blade casters for mobility.
  • Buy frame alone or buy all together.
  • Solution basin sold separately


PRICE
$379.95

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeKickbuckets/Receptacles
Capacity8.5 Quart
Material304 Stainless Steel
Package Quantity1
DescriptionSponge Receptacle with Rubber Bumper
ColorSilver
Manufacturers Part Number0828766000
BrandBlickman

Warranty

WarrantyLifetime Limited