Karcher Spray Suction Hose Kit For B 250 Scrubber
Write a Review
|
Questions & Answers (0)
Product Description
Spray suction hose kit for cleaning hard-to-reach areas (factory installation required)
PRICE
$2,899.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 20-1/2 in |
| Height | 36 in |
| Weight | 21.4 lbs |
Product Details
| Type | Spray Suction Hose Kit |
| Material | Cast Aluminum |
| Color | Silver |
| Manufacturers Part Number | 2.640-938.0 |
| For Use With | B 250 |
| Brand | Karcher |