Karcher Municipal High Pressure Washing System w/Lance For MCM 600
Write a Review
|
Questions & Answers (0)
Product Description
High pressure washing system with lance, 2900 PSI max, 4 gpm, 36 ft hose length for the MCM 600. Add a high pressure cleaner. Neatly tucks away when not in use. Machine not included.
PRICE
$6,599.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Height | 18 in |
| Weight | 41 lbs |
| Hose Length | 36 |
| Net Weight | 41 |
Product Details
| Type | Pressure Washer |
| Pressure Power | 2900 |
| Color | Gray |
| Accessory Type | Pressure Washer |
| For Use With | 1.999-052.4 |
| Material | Steel |
| Description | High Pressure Washing System w/Lance For MCM 600 |
| Frame Material | Steel |
| Manufacturers Part Number | ST2114226 |
| Compatible Part/Model Number | MCM 600 |
| Brand | Karcher Municipal |
Warranty
| Warranty | 1 yr |