Satco 50-336 Sprayed Inside White Drum Glass 10-5/8-in. Diameter
Write a Review
|
Questions & Answers (0)
Product Description
Sprayed Inside White Drum Glass, 10-5/8-in. Diameter
9-7/8-in. Fitter, 4-3/16-in. Height
9-7/8-in. Fitter, 4-3/16-in. Height
PRICE
$39.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4.018 in |
| Diameter | 10.625 in |
Product Details
| Type | Drum |
| Color | White |
| Manufacturers Part Number | 50-336 |
| Fitter | 9.875 |
| Brand | Satco |