Lexan-#174; White Cylinder 3-11/64 Screw Fitter, 6-1/4-in. Height
3-3/4-in. Diameter
Satco 50-729 Lexan-#174; White Cylinder 3-11/64 Screw Fitter 6-1/4-in. Height
|
Questions & Answers (0)
Product Description
PRICE
$10.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 6.25 in |
Product Details
| Manufacturers Part Number | 50-729 |
| Type | Cylinder Screw Fitter |
| Fitter | 3.017 |
| Color | Lexan® White |
| Brand | Satco |