Sprayed Inside White Drum Glass, 6-5/8-in. Diameter
5-7/8-in. Fitter, 3-1/2-in. Height
Satco 50-334 Sprayed Inside White Drum Glass 6-5/8-in. Diameter
|
Questions & Answers (0)
Product Description
PRICE
$18.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3.5 in |
| Diameter | 6.625 in |
Product Details
| Type | Drum |
| Color | White |
| Manufacturers Part Number | 50-334 |
| Fitter | 5.875 |
| Brand | Satco |