Satco 50-107 Outside White Drum Glass with Clear Sides and Bottom 10-7/16-in. Diameter
|
Questions & Answers (0)
Product Description
Outside White Drum Glass with Clear Sides and Bottom, 10-7/16-in. Diameter
9-7/8-in. Fitter, 4-1/2-in. Height
9-7/8-in. Fitter, 4-1/2-in. Height
PRICE
$30.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4.5 in |
| Diameter | 10.043 in |
Product Details
| Type | Drum |
| Color | White |
| Manufacturers Part Number | 50-107 |
| Fitter | 9.875 |
| Brand | Satco |