Sprayed Inside White Drum Glass, 8-11/16-in. Diameter
7-7/8-in. Fitter, 4-in. Height
Satco 50-335 Sprayed Inside White Drum Glass 8-11/16-in. Diameter
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$30.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4 in |
| Diameter | 8.068 in |
Product Details
| Type | Drum |
| Color | White |
| Manufacturers Part Number | 50-335 |
| Fitter | 7.875 |
| Brand | Satco |