Sprayed Inside White Mushroom Glass, 7-1/2-in. Diameter
5-7/8-in. Fitter, 3-5/8-in. Height
Satco 50-329 Sprayed Inside White Mushroom Glass 7-1/2-in. Diameter
|
Questions & Answers (0)
Product Description
PRICE
$13.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3.625 in |
| Diameter | 7.5 in |
Product Details
| Type | Mushroom |
| Color | White |
| Manufacturers Part Number | 50-329 |
| Fitter | 5.875 |
| Brand | Satco |