Nuvo 77/060, 1 Light-Ceiling-Flush Mount, Small Mushroom, White, 7.5"W X 5"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 77/060, 1 Light-Ceiling-Flush Mount, Small Mushroom, White, 7.5"W X 5"H
This Carport Flush Mount is CUL Wet Location Listed. This Carport Flush Mount is not only stylish but affordable as well. This Flush is beautifully Finished in Black. This Flush features Textured Frosted Glass.
This Carport Flush Mount is CUL Wet Location Listed. This Carport Flush Mount is not only stylish but affordable as well. This Flush is beautifully Finished in Black. This Flush features Textured Frosted Glass.
PRICE
$21.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7.5 in |
| Height | 5 in |
Product Details
| Max Lamp Wattage | 60W W |
| Classification | Damp |
| Color | White |
| Application | Ceiling |
| Series | Nuvo |
| Number of Lights | 1 |
| Style | Traditional |
| Lamp Base | Medium |
| Manufacturers Part Number | 77/060 |
| Bulb Type | A19 |
| Lamp Type | Incandescent |
| Brand | Satco |
Compliance & Certifications
| Energy Star Certified | N |