Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bare Ground

Model # :WB640169

MPN #: BGS-4

Bare Ground Mag Plus Liquid Deicer - 1 Gallon - BGS-4 - Pkg Qty 4

Product Description
Bare Ground Mag Plus Liquid Deicer - 1 Gallon - BGS-4 - Magnesium Chloride

Bare Ground Liquid Deicer melts snow and ice faster and at lower temperatures than standard rock salts. Formula is environmentally safe, biodegradable, water soluble, non-toxic to pets and plants, and is non-staining. Can reduce snow accumulations by as much as 2" when applied before snowfall, and can also be after snowfall to melt ice and snow patches. Features unique anti-bonding reactivation effect, making applied deicer last for up to 14 days. Virtually odorless and non-corrosive, and is safe for use on all surfaces including brick pavers. Provides coverage for approximately 1,000 sq. ft. For use with Bare Ground Liquid Ice Melt Systems (sold separately). Four 1 gallon jugs come per order in a case.

PRICE
$311.20  Sold in packages of 4 / $77.80 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight12 lbs

Product Details

TypeLiquid
Chemical BlendMagnesium Chloride & Mazoferm
Safe For PetsYes
For Use WithSpray
Safe ForConcrete, Environment, Children, Pets
Capacity4 gal
Safe On EnvironmentYes
Package TypeCase
Temperature Rating-29 °C
Safe On ConcreteYes
DescriptionLiquid Deicer
Package Quantity4
Manufacturers Part NumberBGS-4
Safe For ChildrenYes
BrandBare Ground